Beli tapping head di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Indexa M4-M12 Tapping Head Sets, Collets X Arbor (JSN12-17)
    Mulai

    Rp15.999.900

    Indexa M4-M12 Tapping Head Sets, Collets X Arbor (JSN12-17)
    Deskripsi:
    Adjustable torque control protects against tap breakage/overload. Auto-reverse withdraws the tap without reversing the machine spindle. Each set is supplied complete with two rubber-flex collets, two Morse arbors, kick bar and wrenches. Suitable for use with ISO, DIN and ANSI taps. These tapping heads are suitable for light and medium duty applications, not for production machining. Range capacity is nominal sizes only and is dependent on tap shank dimensions (ISO or DIN).
    atribut:
    • Type: Tapping Head Set
    • Maximum Speed (rpm): 1000
    • Shank type: MT Taper
    • Overall Length (mm): 156
    • For use with: JSN-12
    • Body Diameter (mm): 75
    • Clockwise Compression (mm): 5
    • Clockwise Expansion (mm): 14
    • Compatible Tap Size: M4 - M12
    • Compatible Tap Standard: BS 949
    • Includes: (2) Rubber Flex Collets
    • Number of Pieces: 9
    • Reverse Ratio: 0.000715278
    • Shank Size: MT3
  2. TECHNIKS Tapping Head
    Mulai

    Rp5.499.900

    TECHNIKS Tapping Head
    atribut:
    • Country of Origin: Italy (subject to change)
    • Quick Change: Yes
  3. Indexa M8-M20 Tapping Head Sets ,Collets X Arbor (JSN20-17)
    Mulai

    Rp16.999.900

    Indexa M8-M20 Tapping Head Sets ,Collets X Arbor (JSN20-17)
    Deskripsi:
    Adjustable torque control protects against tap breakage/overload. Auto-reverse withdraws the tap without reversing the machine spindle. Each set is supplied complete with two rubber-flex collets, two Morse arbors, kick bar and wrenches. Suitable for use with ISO, DIN and ANSI taps. These tapping heads are suitable for light and medium duty applications, not for production machining. Range capacity is nominal sizes only and is dependent on tap shank dimensions (ISO or DIN).
    atribut:
    • Type: Tapping Head Set
    • Maximum Speed (rpm): 600
    • Shank type: MT Taper
    • Overall Length (mm): 205
    • For use with: JSN-20
    • Body Diameter (mm): 90
    • Clockwise Compression (mm): 6
    • Clockwise Expansion (mm): 14
    • Compatible Tap Size: M8 - M20
    • Compatible Tap Standard: BS 949
    • Includes: Carrying Case
    • Number of Pieces: 9
    • Reverse Ratio: 0.000715278
    • Shank Size: MT3
  4. Tapmatic Tapping Head & Holder Accessories
    Mulai

    Rp1.199.900

    Tapmatic Tapping Head & Holder Accessories
    atribut:
    • UNSPSC: 27112809
    • Compatible with Product Type: SM Tension Compression Tap Holders
    • For use with: Model SM6
    • Material - Machining: High Speed Steel
    • Type: Back Jaw
  5. SMT Flat Head Tapping Screw JF SUS304 (Sekrup Kepala Datar)
    Mulai

    Rp27.900

    SMT Flat Head Tapping Screw JF SUS304 (Sekrup Kepala Datar)
    atribut:
    • Head: Flat
    • Material: SUS 304
    • Type: Philips
  6. TRUSCO Truss Head Tapping Screw Cormic (Sekrup Kepala Payung)
    Mulai

    Rp109.900

    TRUSCO Truss Head Tapping Screw Cormic (Sekrup Kepala Payung)
    Deskripsi:
    -A screw for thin steel plate with a round head shape of wide head outer diameter, and can be fastened with pilot hole only without using a tap or nut.-A trivalent chromate product with minimal environmental impact.
    atribut:
    • Dimensions (dxL): M4x16mm
  7. Indexa Tapping Head Sets Colletsx Arbor
    Rating:
    20% of 100
    (1)
    Mulai

    Rp11.999.900

    Indexa Tapping Head Sets Colletsx Arbor
    Deskripsi:
    Adjustable torque control protects against tap breakage/overload. Auto-reverse withdraws the tap without reversing the machine spindle. Each set is supplied complete with two rubber-flex collets, two Morse arbors, kick bar and wrenches. Suitable for use with ISO, DIN and ANSI taps. These tapping heads are suitable for light and medium duty applications, not for production machining. Range capacity is nominal sizes only and is dependent on tap shank dimensions (ISO or DIN).
    atribut:
    • Number of Pieces: 9
    • Reverse Ratio: 0.000712963
    • Maximum Speed: 1500rpm
    • Clockwise Expansion: 10mm
    • Compatible Tap Size: M2 to M7
    • Clockwise Compression: 5mm
    • Shank Size: MT1; MT3
    • Body Diameter: 52mm
    • Overall Length: 130mm
    • Shank type: MT Taper
    • Type: Tapping Head Kit
  8. LYNDEX-NIKKEN Shell Mill Holder
    Mulai

    Rp6.499.900

    LYNDEX-NIKKEN Shell Mill Holder
    Deskripsi:
    These drill bit and tap sets can be used to help you drill, tap, and deburr mild steel, aluminum, copper, brass, and plastic. They can help ensure that bolts fit tightly and anchor securely. Drills are specified for 75% of thread height. Hand tap.
    atribut:
    • UNSPSC: 23153308
    • Coolant Fed: Coolant Through
    • Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm); Fine Thread Locking Screw Included; Pilot Diameter Sized for Precision Fit with Cutter; Removable/Replaceable Drive Keys Standard
    • For use with: Shell Mills
    • Lock Screw Thread Size: 1/2\"-20
    • Pilot Dia. (inch): 1
    • Pilot Length (inch): 0.67
    • Projection (inch): 1.19
    • Runout: Less Than 0.00015 in
    • Shank Type - Machining: Taper
    • Taper Size: BT30
  9. monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)
    30%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp4.900

    monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)
    Deskripsi:
    Sekrup tapping ini memiliki kepala yang rata dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.
    atribut:
    • Material: Stainless Steel 304
  10. Pagnoni Quick Change Tapping Adapters with Safety Coupling
    Mulai

    Rp2.199.900

    Pagnoni Quick Change Tapping Adapters with Safety Coupling
    Deskripsi:
    BUSSOLA PORTA/M/C/F 10X8,0 GR.1
  11. TRUSCO Hand Tap Set (Set Mata Tap)
    58%
    Mulai

    Rp1.499.900

    TRUSCO Hand Tap Set (Set Mata Tap)
    Deskripsi:
    -Used to make threaded holes and to clean them out.-For repairing and manufacturing coarse thread ridges.-Tungsten hand set tap.-Work Material: Iron, Light Metal.
    atribut:
    • Set Contents: Tip/Plug/Bottoming
    • Machining Thread: Metric Thread Screw
    • Material: Low-Alloy Steel (SKS)
    • Precision: JIS Class 3
  12. TRUSCO Hand Tap Coarse
    41%
    Mulai

    Rp90.900

    TRUSCO Hand Tap Coarse
    Deskripsi:
    Use it to make screw holes and to clean them (clean). It is for correction of the thread thread at the same time, for fabrication. It is tungsten hand group tap.
    atribut:
    • Purpose of Use: Work Material: Iron, Light Metal.
  13. TEKIRO Extractor Screwdriver Set (Tap Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Extractor Screwdriver Set (Tap Balik)
    Deskripsi:
    Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)
    atribut:
    • Material: Chrome Vanadium
  14. IS Hand Tap (Destination) with Pack (Mata Tap)
    53%
    Mulai

    Rp69.900

    IS Hand Tap (Destination) with Pack (Mata Tap)
    Deskripsi:
    JIS standard product, tungsten hand tap. It is a general tap and is used in all directions. Economical compared to HSS. Work material: Iron, light metal.
    atribut:
    • Material: Alloy tool steel (SKS)
    • Type Of Thread: M
    • Nominal Size of Screw: M8
    • Surface Treatment: Non-coated
    • Shank Diameter (mm): 6.2
    • Accuracy: JIS Class 3
    • Screw Length (mm): 30
    • Thread Size: M8
    • Cell Spacing (mm): 1.25
    • Shank Square Size (mm): 5.0
    • Pilot Hole Diameter (Φmm): 6.8
    • Tip: Destination
    • Overall Length (mm): 70
    • Screws: (Processing screw) Metric screw
  15. monotaro.id Pan Head Tapping Screw PAB White PH (Sekrup Bulat)
    31%
    Mulai

    Rp9.900

    monotaro.id Pan Head Tapping Screw PAB White PH (Sekrup Bulat)
    Deskripsi:
    Sekrup tapping ini terbuat dari bahan besi dan memiliki kepala yang bulat. Lapisan galvanis membuat sekrup ini tahan karat.
    atribut:
    • Material: Mild Steel
    • Finishing: Zinc Plated
Daftar Harga tapping head Terbaru October 2026
Indexa M4-M12 Tapping Head Sets, Collets X Arbor (JSN12-17)Rp15.999.900
TECHNIKS Tapping HeadRp5.499.900
Indexa M8-M20 Tapping Head Sets ,Collets X Arbor (JSN20-17)Rp16.999.900
Tapmatic Tapping Head & Holder AccessoriesRp1.199.900
SMT Flat Head Tapping Screw JF SUS304 (Sekrup Kepala Datar)Rp27.900
TRUSCO Truss Head Tapping Screw (Sekrup Kepala Payung)Rp109.900
BIG Mega Sync Tapping HolderRp1.799.900
TRUSCO Truss Head Tapping Screw Cormic (Sekrup Kepala Payung)Rp109.900
Indexa Tapping Head Sets Colletsx ArborRp11.999.900
LYNDEX-NIKKEN Shell Mill HolderRp6.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)